Shop All Impact Socket Sets
This Product is Discontinued
Kt Pro Tools
1" Drive Socket Set, SAE, 8 pcs (Discontinued)
Mfr # A8403SP
Zoro # G0573424
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 8
- Includes (8) 1" Drive Standard Impact Socket 6 Point: 15/16", 1-1/16", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro Tools
- MFR # A8403SP
- Zoro # G0573424
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 1" Drive Standard Impact Socket 6 Point: 15/16", 1-1/16", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-5/8" |
Item | Socket Set |
Description
The KT Pro Tools A8403SP Socket Set is a reliable tool to have around the garage. It is made of high-quality materials and fits perfectly in your hand. This 8-piece impact socket set has a 1" drive size. The KT Pro Tools A8403SP Socket Set will help you get through tough jobs with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.