Shop All Impact Socket Sets
This Product is Discontinued
Kt Pro Tools
1" Drive Socket Set, Metric, 8 pcs (Discontinued)
Mfr # A8403MP
Zoro # G0573476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 8
- Includes (8) 1" Drive Standard Impact Socket: 24mm, 27mm, 30mm, 32mm, 33mm, 36mm, 38mm, 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro Tools
- MFR # A8403MP
- Zoro # G0573476
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 8 |
Includes | (8) 1" Drive Standard Impact Socket: 24mm, 27mm, 30mm, 32mm, 33mm, 36mm, 38mm, 41mm |
Item | Socket Set |
Description
Impact Socket Set,1 In. Drive,Metric,8 P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.