Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 5/32x4", 4x100M
Mfr # 14220404
Zoro # G805257958
Sold in multiples of 3 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100(4")
- For Use With Slotted Head Screwdriver
- Finish Chrome Plated With Black Tip
- Size Metric size
- Material Vanadium Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 14220404
- Zoro # G805257958
- UPC # 4712755650763
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 100(4") |
Size | Metric size |
Details
Item | Screw Driver Slotted 5/32X4", 4X100m |
For Use With | Slotted Head Screwdriver |
Finish | Chrome Plated With Black Tip |
Material | Vanadium Alloy Steel |
Color | Blue |
Standards | DIN ISO 2380 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit (2677-21)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- DYNAMIC Tools 1/8" Slotted Screwdriver, Comfort Grip Handle (D062001)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- GREENLEE Screwdriver #3 Round (0153-35C)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- VESSEL MEGADORA Insulated Screwdriver No.960 -1 (960S6100)
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- Kt Pro Screwdrivers and Nutdrivers