Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 5/16x8", 8x200M
Mfr # 14220808
Zoro # G405257983
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200(8")
- Size Metric size
- Color Blue
- For Use With Slotted Head Screwdriver
- Finish Chrome Plated With Black Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 14220808
- Zoro # G405257983
- UPC # 4712755650817
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 200(8") |
Size | Metric size |
Details
Item | Screw Driver Slotted 5/16X8", 8X200m |
Color | Blue |
For Use With | Slotted Head Screwdriver |
Finish | Chrome Plated With Black Tip |
Standards | DIN ISO 2380 |
Material | Vanadium Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- BLACK & DECKER Right MountIng Bracket (761369-00)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 (11807)
- WARNER 4" Strip 'N' Clean™ Scraper, Steel Handle, 48" overall length (not including blade) (792)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-6)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- GREAT NECK #2 x 6 Inch Phillips Square Shank Screwdriver (73123)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 8 mm x 4, 0 mm blade length 90 mm (46223240)
- CODICILOS USB Rechargeable Ball Grip Screwdriver (CO3045043)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2100)
- Kt Pro Screwdrivers and Nutdrivers