Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 5/16x6", 8x150M
Mfr # 14220806
Zoro # G505258040
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150(6")
- Standards DIN ISO 2380
- For Use With Slotted Head Screwdriver
- Color Blue
- Finish Chrome Plated With Black Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 14220806
- Zoro # G505258040
- UPC # 4712755650794
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 150(6") |
Size | Metric size |
Details
Item | Screw Driver Slotted 5/16X6", 8X150m |
Standards | DIN ISO 2380 |
For Use With | Slotted Head Screwdriver |
Color | Blue |
Finish | Chrome Plated With Black Tip |
Material | Vanadium Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- URREA 9 In Lg Copper Wire Cutters (289G)
- DREMEL Wheel, Cut Off, Pk5 (426)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- SEGOMO TOOLS 17pc Precision, Laptop, Cellphone, Jewelry Screwdriver Repair (T06004C)
- KO-KEN ScrewDriver PH2 210mm Blade Through type (166P-2)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- BETA Screwdriver Set, 1297TX/S12, 8 pcs. (012980308)
- EKLIND Screwdriver (91602)
- Kt Pro Screwdrivers and Nutdrivers