Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 3/8x8", 9.5x200mm
Mfr # 14221008
Zoro # G505258088
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200(8")
- Finish Chrome Plated With Black Tip
- Size Metric size
- Material Vanadium Alloy Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 14221008
- Zoro # G505258088
- UPC # 4710591967885
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 200(8") |
Size | Metric size |
Details
Item | Screw Driver Slotted 3/8X8", 9.5X200mm |
Finish | Chrome Plated With Black Tip |
Material | Vanadium Alloy Steel |
Color | Blue |
Standards | DIN ISO 2380 |
For Use With | Slotted Head Screwdriver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 2.00 (1752)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- GENERAL TOOLS Mult-Bit Screwdrivr 18Pc (63518)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 4 (800-005)
- GREENLEE Screw-Holding Slotted Screwdriver 3/16 in Round (0453-14C)
- POWERBUILT #3 X 6" Phillips Screwdriver (Inj Hndl) (646145)
- STEELMAN Diamond Tipped Low Profile T10 Torx Screwdriver (78937)
- MILWAUKEE TOOL 10 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT204)
- POWERBUILT T-40 X 4" Star Driver (Inj Handle) (646160)
- Kt Pro Screwdrivers