Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 1/8x3", 3x75mm R
Mfr # 14220303
Zoro # G505257982
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75(3")
- Color Blue
- Material Vanadium Alloy Steel
- Finish Chrome Plated With Black Tip
- For Use With Slotted Head Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 14220303
- Zoro # G505257982
- UPC # 4712755650756
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 75(3") |
Size | Metric size |
Details
Item | Screw Driver Slotted 1/8X3", 3X75mm R |
Color | Blue |
Material | Vanadium Alloy Steel |
Finish | Chrome Plated With Black Tip |
For Use With | Slotted Head Screwdriver |
Standards | DIN ISO 2380 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, SAE, Hex Size 9/16" (J9218)
- RIDGID Hose- Output (63927)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- WERA Screwdriver 5/32 in Round (5008027001)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- PROSKIT Insulated Screwdriver, 5/16" Flat Blade (902-217)
- VIM TOOLS 11 mm Stubbie Impact Driver (VIM-VM611)
- TEKTON S2 Square High-Torque Screwdriver (DHQ31002)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- WIHA Precision Torx Screwdriver T4 Round (26704)
- Kt Pro Screwdrivers and Nutdrivers