Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 1/4"x6", 6.5x150mm
Mfr # 14226506
Zoro # G205258005
product price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150(6")
- For Use With Slotted Head Screwdriver
- Color Blue
- Standards DIN ISO 2380
- Size Metric size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 14226506
- Zoro # G205258005
- UPC # 4712755650879
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 150(6") |
Size | Metric size |
Details
Item | Screw Driver Slotted 1/4"X6", 6.5X150mm |
For Use With | Slotted Head Screwdriver |
Color | Blue |
Standards | DIN ISO 2380 |
Finish | Chrome Plated With Black Tip |
Material | Vanadium Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- WESTWARD 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (4LXL2)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-35)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/8 x 8 in. Slotted 3/8" (72116)
- CROWN TOOLS 8 Inch Cabinet Screwdriver (20308)
- SKIL Circuit Sensor Screwdriver 4v (SD561201)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- Kt Pro Screwdrivers and Nutdrivers