Shop All Screwdrivers
Kt Pro
Screwdriver Slotted 1/4"x4", 6.5x100mm
Mfr # 14226504
Zoro # G705258024
Sold in multiples of 3 for $17.37
$17.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100(4")
- Size Metric size
- For Use With Slotted Head Screwdriver
- Standards DIN ISO 2380
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 14226504
- Zoro # G705258024
- UPC # 4712755650862
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 100(4") |
Size | Metric size |
Details
Item | Screw Driver Slotted 1/4"X4", 6.5X100mm |
For Use With | Slotted Head Screwdriver |
Standards | DIN ISO 2380 |
Color | Blue |
Finish | Chrome Plated With Black Tip |
Material | Vanadium Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 8 Oz. Ball Pein Hammer (63308)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- CLESCO M-3 Screw Lock Type Wheel Adapter with Shank (M-3)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2150)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- PROSKIT Security Torx Driver, T10H (800-046)
- STAR ASIA 33 Pc Multi-Bit Precision Screwdriver Set (16093)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- POWERBUILT T-20 X 4" Star Driver (Inj Handle) (646156)
- Kt Pro Screwdrivers and Nutdrivers