Shop All Screwdrivers
Kt Pro
Screwdriver PHL #2 6", 150mm RND
Mfr # 14210206
Zoro # G405258003
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150(6")
- Color Red
- Finish Chrome Plated With Black Tip
- For Use With Phillips Screwdriver
- Standards DIN ISO 8764
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 14210206
- Zoro # G405258003
- UPC # 4712755650725
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 150(6") |
Size | PH2, Metric size |
Details
Item | Screw Driver Phillips #2 6", 150mm Rnd |
Color | Red |
Finish | Chrome Plated With Black Tip |
For Use With | Phillips Screwdriver |
Standards | DIN ISO 8764 |
Material | Vanadium Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/16"-24 (DWT54523)
- MARTIN SPROCKET & GEAR Snap Ring Plier, 3-1/2"-7", P87 (P87)
- DEWALT 1/4" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5518)
- SLUGGER BY FEIN Magnetic Drill Press, 110VAC, 12.0A, 9" L (JMU 137-2QW)
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- WIHA Single Precision Screwdriver, Torx, T15 Torx(R) T15 (26715)
- STANLEY Stanley 66-520-A 100 Plus® 18 Piece Combination Screwdriver Set (66-520-A)
- ESTWING PH1 x 3" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-08)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- PRO-GRADE TOOLS T20 Torx Screwdriver (17220)
- Kt Pro Screwdrivers and Nutdrivers