Shop All Screwdrivers
Kt Pro
Screwdriver PHL #1 4", 100mm RND
Mfr # 14210104
Zoro # G205258074
product price: $4.95
/ea
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100(4")
- Color Red
- For Use With Phillips Screwdriver
- Material Vanadium Alloy Steel
- Finish Chrome Plated With Black Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 14210104
- Zoro # G205258074
- UPC # 4712755650695
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 100(4") |
Size | PH1, Metric size |
Details
Item | Screw Driver Phillips #1 4", 100mm Rnd |
Color | Red |
For Use With | Phillips Screwdriver |
Material | Vanadium Alloy Steel |
Finish | Chrome Plated With Black Tip |
Standards | DIN ISO 8764 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- LENOX Band Saw Blade, 11 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52369D2B113430)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- STEELMAN Diamond Tipped Low Profile T25 Torx Screwdriver (78940)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- WIHA Screwdriver T8 Round (36270)
- BETA Screwdriver 1/8 in Round (012900409)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- Kt Pro Screwdrivers and Nutdrivers