Shop All Screwdrivers
Kt Pro
SCREWDRIVER PHILLIPS HEAD
Mfr # 14210204
Zoro # G305258073
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100(4")
- Size PH2, Metric size
- For Use With Phillips Screwdriver
- Material Vanadium Alloy Steel
- Finish Chrome Plated With Black Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 14210204
- Zoro # G305258073
- UPC # 4712755650718
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 100(4") |
Size | PH2, Metric size |
Details
Item | Screw Driver Phillips Head |
For Use With | Phillips Screwdriver |
Material | Vanadium Alloy Steel |
Finish | Chrome Plated With Black Tip |
Color | Red |
Standards | DIN ISO 8764 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- PFERD 4" Round File - Bastard Cut (11061)
- MIRKA Pros Sander 5" (MRP-525NV)
- MASTER APPLIANCE Switch (845)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- WIHA Torx(R) T5 Round (36264)
- WIHA Precision Torx Screwdriver, T3 (27862)
- CRESCENT SCREWDRIVR SLOT 3/16""X9"" (CS3169)
- BETA Screwdriver 2 in Round (012920418)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JKB1404RPF)
- TEKTON Slotted x 4" Screwdriver 5/16" 4 in. Round (26633)
- Kt Pro Screwdrivers and Nutdrivers