Shop All Cutting Pliers
Kt Pro
Mini Diagonal Cutting Nippers
Mfr # 6214-45
Zoro # G505258019
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127mm 4-1/2inch
- Finish Grip Material - Pp + Tpr Polished Heads
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 6214-45
- Zoro # G505258019
- UPC # 4710591934504
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 127mm 4-1/2inch |
Details
Finish | Grip Material - Pp + Tpr Polished Heads |
Plier Item | Mini Diagonal Cutting Pliers |
Handle Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-1/4 inch (652002 1.1/4)
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- PROSKIT Side Cutting Plier with Safety Clip (902-076)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- STANLEY 6 7/8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-860)
- AVEN Cutter Oval Head, Large Heavy Duty, Flush (10829F)
- KNIPEX 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (72 21 160)
- HOME PLUS Pliers Diagonal 6"" (XD14042)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- Kt Pro Cutting Pliers