Shop All Cutting Pliers
Kt Pro
Mini Diagonal Cutting Nippers
Mfr # 6214-05
Zoro # G805258078
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127mm 5inch
- Finish Grip Material - Pp + Tpr Polished Heads
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 6214-05
- Zoro # G805258078
- UPC # 4710591934498
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 127mm 5inch |
Details
Finish | Grip Material - Pp + Tpr Polished Heads |
Plier Item | Mini Diagonal Cutting Pliers |
Handle Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- PROSKIT Side Cutting Plier with Safety Clip (902-076)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 11 160)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- AMPCO SAFETY TOOLS 7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated (IP-36)
- Kt Pro Cutting Pliers