Shop All Hand Ratchets
Kt Pro
KNURL 20" Drive 3/4" Drivereversible Ratchet, Chrome Molybdenum Alloy Steel
Mfr # C4679-20F
Zoro # G905257940
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size KNURL 20"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4679-20F
- Zoro # G905257940
- UPC # 4712755341012
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | KNURL 20" |
Details
Item | 3/4" Drivereversible Ratchet |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1.115-Inch Knockout Die for 3/4-Inch Conduit (53828)
- MAKITA Spark Plug Wsr5F Dpc6200 (965-603-021)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20558B956R)
- SUPERIOR ELECTRIC Automatic Wire Stripper With 7 Inch Adjuster - 5/8 Inch Peel Width (CR3)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- GEARWRENCH 1/4" Drive 72-Tooth Thumbwheel Ratchet (81008)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- K-TOOL INTERNATIONAL 3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome (KTI-22095)
- Kt Pro Hand Ratchets