Shop All Needle Nose Pliers
Kt Pro
European Style Long Nose Pliers, 8"
Mfr # 6311-08
Zoro # G705257973
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Blue
- Finish Grip Material - Pp + Tpr
- Standards DIN ISO 5745
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 6311-08
- Zoro # G705257973
- UPC # 4710591934528
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm 8inch |
Details
Handle Color | Blue |
Item | Long Nose Pliers |
Finish | Grip Material - Pp + Tpr |
Standards | DIN ISO 5745 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- CAPRI TOOLS 1/2 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-5259)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- CRESCENT Plier X2 Long Reach Bent Nose (PSX201C)
- PROTO 11 3/8 in Proto Needle Nose Plier Plastisol Grip Handle (J241G)
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- Kt Pro Pliers