Shop All Combination Wrenches
Kt Pro
Combination Wrench 10mm, 12 Point
Mfr # F130M10
Zoro # G205258036
product price: $6.79
/ea
Sold in multiples of 3 for $20.37
$20.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN 3113 from A/ ISO 7738
- Finish Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # F130M10
- Zoro # G205258036
- UPC # 4712755338753
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Standards | DIN 3113 from A/ ISO 7738 |
Finish | Chrome Vanadium Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M22 X 2.50 X 200mm Long Alloy Steel Stud (3436-5047)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- PRO-SERIES Pro-Series 2" Boring Head With 7/8"-20 Threads (1001-1021)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S14)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S16)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- TEKTON 9/32 Inch Stubby Combination Wrench (18042)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- SUNEX 12 Pc. Metric Full Polish V-Groove Combination Wrench (9917MA)
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- Kt Pro Combination Wrenches