Shop All Combination Wrenches
Kt Pro
Combination Speed Wrench, 2 Way Locking
Mfr # G2130S14
Zoro # G205258098
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # G2130S14
- Zoro # G205258098
- UPC # 4710591964754
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Finish | Chrome Vanadium Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- STANLEY C-Clmp Lcking 11R Fr Reduc Hand Spn 11In (IRHT82584)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/4-E (C69351)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S16)
- APEX TOOL GROUP 3/8 Full Polish Comb Wrench 6 Pt (81771)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3, 2 mm L.75 mm (40093232)
- PERFORMANCE TOOL Chrome Combination Wrench, 10mm, with 12 Point Box End, Raised Panel, 4-7/8" Long (W312C)
- Kt Pro Combination Wrenches