Shop All Adjustable Wrenches
Kt Pro
Adjustable Wrench 8" SAE+METRIC SATI
Mfr # 3611-08RQ
Zoro # G805257989
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 3611-08RQ
- Zoro # G805257989
- UPC # 4710591933996
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Adjustable Wrench Sae & Metric Stain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- UNIVERSAL TOOL Adjustable Clutch Screwdriver, UT2960 (UT2960)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- VEGA Impactech Phillips 10 Pc Set (P150PCS10)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- STAR ASIA 48 Heavy-Duty Straight Pipe Wrench (21337)
- STAR ASIA 18 Adjustable Wrench (218)
- STANLEY DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc (DWHT80269)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- Kt Pro Wrenches