Shop All Adjustable Wrenches
Kt Pro
Adjustable Wrench 6" SAE+METRIC SATI
Mfr # 3611-06RQ
Zoro # G405257969
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 3611-06RQ
- Zoro # G405257969
- UPC # 4712755643130
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Details
Item | Adjustable Wrench Sae & Metric Stain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #40 X 2 in. L Driver Bit Black Oxide 5 pk (DT402P5)
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- DEWALT WRENCH ADJUSTABLE 15"" (DWHT80270)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- CRAFTSMAN Adj. Wrench, 15/16" Jaw Capacity, 6" L (CMMT81621)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- Kt Pro Adjustable Wrenches