Shop All Adjustable Wrenches
Kt Pro
Adjustable Wrench 12" SAE+METRIC SAT
Mfr # 3611-12RQ
Zoro # G205258104
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 3611-12RQ
- Zoro # G205258104
- UPC # 4712755643192
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Adjustable Wrench Sae & Metric Stain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- BETA Round Pin Wrench For Ring Nut (001000001)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- AVEN Adjustable Wrench, Stainless Steel, 10" (ST8115-1008)
- URREA 4" Lg Black Finish Adjustabl (704S)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- Kt Pro Adjustable Wrenches