Shop All Hand Ratchets
Kt Pro
8" Drive 3/8" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel
Mfr # C4369-08P
Zoro # G105258112
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 8"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4369-08P
- Zoro # G105258112
- UPC # 4712755340671
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 8" |
Details
Item | 3/8" Drive Reversible Ratchet Polish |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- MILWAUKEE TOOL 24 in. SDS-MAX Bull Point Chisel (48-62-4062)
- GROZ Pry Bar, Handled Set, Heavy Duty, 4 pcs. (33154)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- TENG TOOLS 1200L - 1/2" Drive 400mm/ 15.7" Long Handle Ratche (1200L)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Metal Handle 1/4 Sq. Drive (2753NB)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- ASTRO PNEUMATIC Nano Ratchet 38 Drive Head in 14 Ratchet Body (AST93808)
- Kt Pro Hand Ratchets