Shop All Hand Ratchets
Kt Pro
8" Drive 3/8" Drive 90 Teeth Reversible Ratchet Polish with Quick Release
Mfr # C4364-08P
Zoro # G105258037
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 8"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4364-08P
- Zoro # G105258037
- UPC # 4712755844216
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 8" |
Details
Item | 3/8" Drive 90 Teeth Reversible Ratchet Polish with Quick Release |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- KO-KEN Ratchet Handle 24 teeth 200mm Push Button Polished Handle 3/8 Sq. Drive (3753PB)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Black Oxide Finish (J5249HTCBL)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- Kt Pro Hand Ratchets