Shop All Hand Ratchets
Kt Pro
8-1/2" Drive 1/4" Drive Reversible Ratchet Polish with Quick Release, Chrome Molybdenum Alloy Steel
Mfr # C4361-08P
Zoro # G705258031
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 8-1/2"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # C4361-08P
- Zoro # G705258031
- UPC # 4712755349780
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 8-1/2" |
Details
Item | 1/4" Drive Reversible Ratchet Polish with Quick Release |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- TEKTON 1/4 Inch Drive x 9 Inch Comfort Grip Long Ratchet (SRH02009)
- GEARWRENCH 1/2" Drive 120XP Locking Flex Head Ratchet 25" (81376)
- GEARWRENCH 1/2" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 19" (81375)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (440G11)
- TEKTON 3/8 Inch Drive x 6 Inch Flex Head Quick-Release Small Body Ratchet (SRH31506)
- Kt Pro Hand Ratchets