Shop All Box End Wrenches
Kt Pro
75° OFFSET BOX Wrench 1/2"x9/16 SA
Mfr # F330S1618
Zoro # G805258092
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Vanadium Steel
- Standards DIN838
- Nominal Size 1/2"*9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # F330S1618
- Zoro # G805258092
- UPC # 4712755353183
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Nominal Size | 1/2"*9/16" |
Details
Item | 75° Offset Box End Wrench Sae Chrome 12Pt |
Finish | Chrome Vanadium Steel |
Standards | DIN838 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR HAMMER BALL PEEN - BALL PEEN (106G)
- ASIMETO 0-6 x 0.001" Asimeto Dial Caliper (7303061)
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- LENOX COMPACT HACKSAW 12"" LNX (20975975)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- STAHLWILLE TOOLS Double ended ring Wrench Size 5/8 x 3/4 " L.270 mm (41443640)
- CAPRI TOOLS 3/8 in x 7/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-38716)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L (5MV19)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- Kt Pro Box End Wrenches