Shop All Screwdrivers
Kt Pro
6PC HVY SRW SET PH+SLT Metric
Mfr # 30206MR
Zoro # G005258076
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length PH1 x 75, PH2 x 100, PH3 x 150 5.5 x 100, 6.5 x 150, 8.0 x 175
- Size Metric size
- Color Blue / Red
- For Use With Phillips+ Slotted Head Screwdrivers
- Finish Chrome Plated With Black Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 30206MR
- Zoro # G005258076
- UPC # 4710591935884
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | PH1 x 75, PH2 x 100, PH3 x 150 5.5 x 100, 6.5 x 150, 8.0 x 175 |
Size | Metric size |
Details
Item | 6Pc Heavy Screw Set, Phillips + Slt Metric |
Color | Blue / Red |
For Use With | Phillips+ Slotted Head Screwdrivers |
Finish | Chrome Plated With Black Tip |
Material | Vanadium Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 2.3 hp (CP3650-100AB6VK)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- WIHA Insulated Hex Screwdriver 3 mm Round (32303)
- KO-KEN ScrewDriver Slotted 6mm 210mm Blade Through type (166S-6)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- WIHA Slotted 0.216" 1.0" (30255)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-10)
- Kt Pro Screwdrivers and Nutdrivers