Shop All Hand Ratchets
Kt Pro
5-1/2" Drive 1/4" Drive Reversible Ratchet Polish with Quick Release, Chrome Molybdenum Alloy Steel
Mfr # C4261-55P
Zoro # G105258013
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5-1/2"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4261-55P
- Zoro # G105258013
- UPC # 4712755330290
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 5-1/2" |
Details
Item | 1/4" Drive Reversible Ratchet Polish with Quick Release |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- WILLIAMS Williams Flex Handle, 1/4" D (M-42A)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- Kt Pro Sockets & Ratchets