Shop All Hand Ratchets
Kt Pro
5-1/2" Drive 1/4" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel
Mfr # C4269-55P
Zoro # G605257943
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5-1/2"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4269-55P
- Zoro # G605257943
- UPC # 4712755340527
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 5-1/2" |
Details
Item | 1/4" Drive Reversible Ratchet Polish |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2080)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- KIPP Adjustable Handle, Size: 5 M12X25 Zinc, Black Satin, Comp: Steel (K0116.5121X25)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- TITAN 14 in Drive Aluminum Swivel Head Micro Ratchet (TIT11320)
- K-TOOL INTERNATIONAL 3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome (KTI-22095)
- POWERBUILT 3/8" Flex Ratchet Driver (641506)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (53YV78)
- CAPRI TOOLS Fine 90-Tooth Extra Long Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90SL-SET)
- Kt Pro Hand Ratchets