Shop All Box End Wrenches
Kt Pro
45° OFFSETT BOX Wrench 1/2"x9/16 S
Mfr # F430S1618
Zoro # G105257986
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Vanadium Steel
- Standards DIN838
- Nominal Size 1/2"*9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # F430S1618
- Zoro # G105257986
- UPC # 4710591963894
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Nominal Size | 1/2"*9/16" |
Details
Item | 45° Offset Box End Wrench Sae Chrome 12Pt |
Finish | Chrome Vanadium Steel |
Standards | DIN838 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/4 (C20761)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- L.H. DOTTIE L.H. Dottie 4'' Die (3-1/2'' Conduit) (HPD400)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- CAPRI TOOLS 11/16 x 3/4 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-111634)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- WIHA Box End Wrench, Metric, 17mm Head Sz, 12 pt (21017)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- Kt Pro Box End Wrenches