Shop All Adjustable Wrenches
Kt Pro
43 mm x 15" OAL Satin Plain Handle Adjustable Wrench
Mfr # 3611-15HRQ
Zoro # G605258049
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 3611-15HRQ
- Zoro # G605258049
- UPC # 4710591930919
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Details
Item | Adjustable Wrench Sae & Metric Stain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- OTC 3/4 in Drive, 100mm 8 pt Metric Socket, 8 Points (1962M)
- STANLEY 1/2 in Drive Socket Adapter, 1 pcs, Chrome (86-414)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- JONES STEPHENS 6 Length 5/16 Capacity Adjustable Pw (J40075)
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 10" (810PW)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- Kt Pro Adjustable Wrenches