Shop All Socket Extensions
Kt Pro
3/8" Drive Extension BAR 6
Mfr # C5320-06
Zoro # G305257991
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 6"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5320-06
- Zoro # G305257991
- UPC # 4712755340695
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 6" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431704)
- IMPERIAL Retaining Ring Pliers, 9-1/2In, External (IR-50S)
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.102 mm d.11, 6 mm (11011006)
- KO-KEN Wobble-Fix Extension Bar 125mm 1/2 Sq. Drive (4763-125)
- KO-KEN Wobble-Fix Extension Bar 250mm 1/2 Sq. Drive (4763-250)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- Kt Pro Sockets & Ratchets