Shop All Socket Extensions
Kt Pro
3/8" Drive Extension BAR 3
Mfr # C5320-03
Zoro # G905258060
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5320-03
- Zoro # G905258060
- UPC # 4712755340688
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 3" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 4 lb Square Head Wedge (8020)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- J.W. WINCO GN353.2-32-38-5/16X18-55 Rubber Bumper Cone Steel, Tapped (353.2-32-38-5/16-55)
- APEX TOOL GROUP Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled (EX-376-3)
- WILLIAMS Wobble Extension, 3/8 Inch Dr (JHWB-203)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- GEARWRENCH 1/2" Drive Locking Extension 5" (81349)
- URREA Extension, 3/8"X12" (5262)
- PROTO Flexible Extension 1/4" Dr, 6 1/4 in L, 1 Pieces, Full Polished (J4765)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- Kt Pro Sockets & Ratchets