Shop All Socket Extensions
Kt Pro
3/8" Drive Extension BAR 10
Mfr # C5320-10
Zoro # G805257965
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 10"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5320-10
- Zoro # G805257965
- UPC # 4712755340701
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 10" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/2 in. COMPOSITE IMPACT WRENCH (1125)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 8 in, High Strength Nickel Aluminum Bronze (S-1126A)
- GREENLEE Ko Punch 5 In. (743BB)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ LOCKING P (GP4003EL)
- PROTO EXTENSION 1/4" DR 6-1/4" FLEX (POJ4765)
- CAPRI TOOLS 1/4 in Drive 2, 3, 6, 10, 14 in Wobble Extension Bar Set, 5 pcs (1-2200)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extension L.100 mm d.11, 6 mm (11010006)
- URREA Extension quick release 3/8" X 6 (526006QR)
- TEKTON 3/8 in. Drive Dr, 1.1 inch L, Chrome (SHA11101)
- Kt Pro Sockets & Ratchets