Shop All Sockets
Kt Pro
3/8" Drive Deep Socket 10mm Metric 6P
Mfr # C1330M10
Zoro # G705258062
product price: $4.79
/ea
Sold in multiples of 4 for $19.16
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm
- Finish Chrome Molybdenum Alloy Steel
- Color Silver / Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12401)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, SAE, 8 pcs (4058)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- KO-KEN Socket 17mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-17)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- INGERSOLL-RAND POWER SOCKET 19MM (IRS64M19L-PS1)
- LISLE 27Mm Oil Filter Socket Out Of 13300 (13320)
- WESTWARD 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MX52)
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5010-TT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (48024)
- Kt Pro Sockets