Shop All Impact Socket Extensions
Kt Pro
3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk
Mfr # D5620-13P
Zoro # G605258032
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 13"
- Finish Phosphate Sunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # D5620-13P
- Zoro # G605258032
- UPC # 4712755348585
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 13" |
Details
Finish | Phosphate Sunk |
Item | 3/4" Drive Impact Extension Bar Black with Ball |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- BON TOOL Bon 22-577 Fresno Bracket, Button Handle (22-577)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-376-3)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (4PRC6)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 9 in L (45KG95)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- SUNEX ® Tools 4-piece 1/2 in. Drive Impact Wobble Extension Set (2504)
- Kt Pro Impact Socket Extensions