Shop All Socket Extensions
Kt Pro
3/4" Drive Extension BAR 8
Mfr # C5620-08
Zoro # G305258035
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 8"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5620-08
- Zoro # G305258035
- UPC # 4712755341036
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 8" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- RIDGID Nut, For Use w/4CW42 Wrench (31645)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- KLEIN TOOLS Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (65721)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 3 3/8 in. Dr, 3 in L (SHA11103)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- K-TOOL INTERNATIONAL Torque Extension 140 Ft.Lbs 1/2"Drive, Black (KTI33356)
- Kt Pro Socket Extensions