Shop All Bolt Cutters
Kt Pro
24" Heavy Duty Bolt Cutter, Center Cut
Mfr # 6131-24
Zoro # G605258056
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 600mm 24inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 6131-24
- Zoro # G605258056
- UPC # 4710591948280
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Overall Length | 600mm 24inch |
Details
Item | Center Cut |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 8-3/4" L, Satin Finish (05004033001)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- JB INDUSTRIES Service Wrench (T21127U)
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- PERFORMANCE TOOL BOLT CUTTER BLK/RED 24""L (BC-24)
- URREA Bolt Cutter, 24" Forged (COP24)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- GRAY TOOLS Gray Tools 36" Bolt Cutter, 9/16" Capacity (BC136A)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 18" (15418)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- Kt Pro Knives, Cutters & Snips