Shop All Hand Ratchets
Kt Pro
18" Drive 3/4" Drive Flexible Head, Chrome Molybdenum Alloy Steel
Mfr # C5641-18F
Zoro # G905258022
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 18"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5641-18F
- Zoro # G905258022
- UPC # 4712755344174
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 18" |
Details
Item | 3/4" Drive Flexible Head |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207)
- TITAN Carbide Scraper, 1-1/4" (17011)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- EGA MASTER REVERSIBLE RATCHET HANDLE 3/8" 1000 V (73685)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- POWERBUILT 3/8" Drive Swivel Head Stubby Ratchet (940482)
- BLACKMAX Ratchet (BFT850DR)
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- Kt Pro Sockets & Ratchets