Shop All Hand Ratchets
Kt Pro
18" Drive 1/2" Drive Flexible Head, Chrome Molybdenum Alloy Steel
Mfr # C5441-18P
Zoro # G505257968
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 18"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # C5441-18P
- Zoro # G505257968
- UPC # 4712755340930
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 18" |
Details
Item | 1/2" Drive Flexible Head |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 41 Piece Metric Tap and Die Set (26317)
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- IDEAL Conduit Bender, 1-1/4 EMT, 1In.Rigid (74-034)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- TEKTON 3/8 Inch Drive Quick-Release Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91106)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99202)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Black Oxide Finish (J5452FBL)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- Kt Pro Hand Ratchets