Shop All Hand Ratchets
Kt Pro
15" Drive 1/2" Drive Reversible Ratchet Polish with Quick Release, Chrome Molybdenum Alloy Steel
Mfr # C4462-15P
Zoro # G105257993
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 15"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4462-15P
- Zoro # G105257993
- UPC # 4712755330412
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 15" |
Details
Item | 1/2" Drive Reversible Ratchet Polish with Quick Release |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 10mm Standard Length, Chrome Socket (D003010)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" (RH-1002)
- Kt Pro Sockets & Ratchets