Shop All Hand Ratchets
Kt Pro
15" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel
Mfr # C4468-15P
Zoro # G905257964
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 15"
- Finish Chrome Molybdenum Alloy Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C4468-15P
- Zoro # G905257964
- UPC # 4712755340848
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 15" |
Details
Item | 1/2" Drive Reversible Ratchet Polish |
Finish | Chrome Molybdenum Alloy Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Rev Ratchet Comb Wrench Set, 9 pcs. (001420069)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- PROTO 7 Piece Plastisol Grip Pliers Set Plastisol Grips Handle (J201GS)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- SK PROFESSIONAL TOOLS 3/8" Drive 36 Geared Teeth Round Thumbwheel Ratchet, SuperKrome Plating (45172S)
- WELLER Crescent 1/4 in. drive Flex Handle Breaker Bar (CRW5N)
- TEKTON 1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31001)
- TITAN 1/4" Drive Swivel Head Micro Bit Driver (11317)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S38L)
- Kt Pro Hand Ratchets