Shop All Socket Extensions
Kt Pro
1/4" Drive Extension BAR 6
Mfr # C5220-06
Zoro # G005258090
product price: $4.15
/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 6"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5220-06
- Zoro # G005258090
- UPC # 4712755340565
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 6" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Utility, 12" (18432)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9680)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- MAYHEW 11PC TORX Plus Socket Bit Set (MAY16015)
- TEKTON 3/8 in. Drive Dr, 1.1 inch L, Chrome (SHA11101)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- DURSTON MANUFACTURING 10 Mm Extra Deep Metric Socket 1/4 (EDM410)
- KO-KEN Wobble-Fix Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2763/6)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5261B)
- KO-KEN Extension Bar 50mm 3/8 Sq. Drive (3760-50)
- TEKTON 3/8 Inch Drive x 6 Inch Impact Extension (SIA11106)
- Kt Pro Sockets & Ratchets