Shop All Socket Extensions
Kt Pro
1/4" Drive Extension BAR 12
Mfr # C5220-12
Zoro # G705258048
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 12"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5220-12
- Zoro # G705258048
- UPC # 4712755340589
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 12" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- JONARD TOOLS Heavy Duty Utility Knife Replacement Blades, P/50 (UKN-50RB)
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV66)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- Kt Pro Sockets & Ratchets