Shop All Impact Sockets
Kt Pro
1/2" Drive Super Thinwall Impact Socket
Mfr # 441521M
Zoro # G505257937
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 80mm
- Size Metric size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # 441521M
- Zoro # G505257937
- UPC # 4710591930926
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 80mm |
Size | Metric size |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J6520H)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 SAWZALL, 2PK M18 6.0 (2962-20, 2821-20, 48-11-1862)
- KT PRO 1/2" Drive Deep Impact Socket 15/16 SAE (D1430S30)
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- KT PRO 1/2" Drive Impact Socket 15/16 SAE 6 Point B (D1410S30)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- URREA 3/4" Drive 6-Point Short Impact Socket 41MM (7541M)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4796)
- Kt Pro Sockets & Ratchets