Shop All Impact Sockets
Kt Pro
1/2" Drive Super Thinwall Impact Socket
Mfr # 441519M
Zoro # G805257972
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 80mm
- Size Metric size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro
- MFR # 441519M
- Zoro # G805257972
- UPC # 4710591930919
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 80mm |
Size | Metric size |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #1 (70101)
- WILLIAMS 9 in Long Locking Plier (23310)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- KT PRO 1/2" Drive Deep Impact Socket 15/16 SAE (D1430S30)
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- KT PRO 1/2" Drive Impact Socket 15/16 SAE 6 Point B (D1410S30)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (89-46MM)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008MHT)
- PROTO 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J07526L)
- Kt Pro Impact Sockets