Shop All Sockets
Kt Pro
1/2" Drive Slotted BIT Socket 2x12 60mm
Mfr # 402212
Zoro # G905258046
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60mm
- Material Vanadium Alloy Steel / Silicon Alloy Steel
- Size 1/2" DR
- Finish Polished, Chrome Plated
- Standards DIN 5264/3120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 60mm |
Size | 1/2" DR |
Details
Material | Vanadium Alloy Steel / Silicon Alloy Steel |
Finish | Polished, Chrome Plated |
Standards | DIN 5264/3120 |
For Use With | Slotted Bit Socket |
Item | 1/2" Drive Slotted Bit Socket 2X12 60mm |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- WESTWARD Tip (830-0390-1)
- KO-KEN Socket 16mm 6 Point 77mm 1/2 Sq. Drive (4300M-16)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- WILLIAMS 1/2" Drive, 3/8" SAE Socket, 12 Points (32212-TH)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (8408)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- Kt Pro Sockets