Shop All Impact Socket Extensions
Kt Pro
1/2" Drive Impact Extension Bar with Ball 6" Phosphate Sunk
Mfr # D5420-06P
Zoro # G105258105
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 6"
- Finish Phosphate Sunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # D5420-06P
- Zoro # G105258105
- UPC # 4712755353077
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 6" |
Details
Finish | Phosphate Sunk |
Item | 1/2" Drive Impact Extension Bar with Ball |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Screwdriver (220USB)
- MAG-MATE Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L (390SS)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 31 160)
- URREA Pliers, Linesman pliers high leverage side cut 9-3/8" (259GHLX)
- KT PRO 3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk (D5620-13P)
- PROTO PROTO EXTENSION 1/2"DRx10" IMP LOCKING (PO7510)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 3 in L (45670)
- URREA 1" Drive Impact Extension, SAE (10609B)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 10 in L (UG-EX-376-10)
- PROTO 3/8" Drive Locking Extension Set, SAE, Metric, 3 pcs, Black Oxide, 3 in, 6 in, 12 in L (J7277L)
- Kt Pro Sockets & Ratchets