Shop All Impact Socket Extensions
Kt Pro
1/2" Drive Impact Extension Bar with Ball 3" Phosphate Sunk
Mfr # D5420-03P
Zoro # G805258085
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3"
- Finish Phosphate Sunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # D5420-03P
- Zoro # G805258085
- UPC # 4712755344488
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3" |
Details
Finish | Phosphate Sunk |
Item | 1/2" Drive Impact Extension Bar with Ball |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- EKLIND Screwdriver (91109)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- KT PRO 3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk (D5620-13P)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 6" L (7176P)
- URREA Impact extension 1/4"X2" (6962)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- PROTO 3/8" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 3 in L (J7203L)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J07568)
- Kt Pro Sockets & Ratchets