Shop All Impact Socket Extensions
Kt Pro
1/2" Drive Impact Extension Bar 3" Phosphate Sunk
Mfr # D5420-03
Zoro # G205257954
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3"
- Finish Phosphate Sunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # D5420-03
- Zoro # G205257954
- UPC # 4710591955585
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3" |
Details
Finish | Phosphate Sunk |
Item | 1/2" Drive Impact Extension Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- KT PRO 3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk (D5620-13P)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- SUNEX Extra Long Impact Socket 33Mm, 1" Drive (SUN533MEL)
- SUNEX Extra Thin Wall Deep Impact Socket, 17Mm, 1/2" Drive 6 Point (SUN2617)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- Kt Pro Sockets & Ratchets