Shop All Socket Extensions
Kt Pro
1/2" Drive Extension BAR 6
Mfr # C5420-06
Zoro # G705257980
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 6"
- Finish Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro
- MFR # C5420-06
- Zoro # G705257980
- UPC # 4712755340886
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 6" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted, Phillips, TORX, Square, Terminal Xeno Bit 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:16 (28792)
- TENG TOOLS Screwdriver Magnetizer and Demagnetizer Small Tool Keychai (MR500)
- DRILL AMERICA m25x1.25 HSS Metric Hand Tap (DWTSMT25X1.25)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- PROTO Locking Extension 3/8" Dr, 17 3/16 in L, 1 Pieces, Chrome (J5263)
- KO-KEN Extension Bar 1/4 Square 300mm 1/4 Sq. Drive (2760-300)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extension L.150 mm d.11, 6 mm (11010002)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- K TOOL INTL Soc 33Mm 1Dr Trq Extended 550Ftlb Greyline (UNKNOWN)
- K-TOOL INTERNATIONAL Torque Extension 140 Ft.Lbs 1/2"Drive, Black (KTI33356)
- PROTO EXTENSION 3/4DR 4 (POJ5660)
- Kt Pro Sockets & Ratchets